Beli bosch jigsaw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Jigsaw Blade for Plastic (Mata Gergaji Jigsaw)
    Mulai

    Rp489.900

    BOSCH Jigsaw Blade for Plastic (Mata Gergaji Jigsaw)
    Deskripsi:
    The optimal blade lineup for each plastic material. Optimal blade shape and blade arrangement for cutting plastics prevents melting and sticking of cut parts. A clean cut that does not require a finishing process. The shape of the blade is ideal for cutting plastics, and it is possible to cut without leaving chips on the surface after cutting. You can always check the marking line.Cutting work with a T-shank jigsaw
    atribut:
    • Blade Thickness (mm): 1.25
    • Cutting Method: straight cut
    • Material: Carbide
  2. BOSCH Jigsaw (Gergaji Mesin)
    Mulai

    Rp1.099.900

    BOSCH Jigsaw (Gergaji Mesin)
    Deskripsi:
    Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
  3. BOSCH Jigsaw (Gergaji Mesin)
    Mulai

    Rp4.999.900

    BOSCH Jigsaw (Gergaji Mesin)
    Deskripsi:
    D-handle corded jigsaws align the user's hand with the blade to provide greater stability, particularly with thicker material or in longer cuts.
    atribut:
    • UNSPSC: 27112709
    • Bevel Angle Range: 0° Left to 45° Right
    • Blade Shank Type: T-Shank
    • Stroke Type: Orbital
    • Variable Speed: Yes
    • Voltage (V): 120 (AC)
  4. BOSCH Jigsaw Blade for Special Applications (Mata Gergaji Jigsaw)
    Mulai

    Rp109.900

    BOSCH Jigsaw Blade for Special Applications (Mata Gergaji Jigsaw)
    Deskripsi:
    Mata potong gergaji jigsaw yang memotong rapi lembaran.
  5. BOSCH Jigsaw
    Mulai

    Rp3.599.900

  6. BOSCH Mata Gergaji Jigsaw untuk Pengerjaan Logam
    Mulai

    Rp169.900

    BOSCH Mata Gergaji Jigsaw untuk Pengerjaan Logam
    Deskripsi:
    Bosch jigsaw blades are processed at the Bosch Swiss factory using traditional quenching technology and advanced polishing technology, and are highly evaluated by users as high-quality blades that demonstrate outstanding sharpness. With a rich lineup for metalworking, you can select various materials such as mild steel plate, stainless steel, aluminum, siding board, and the most suitable blade for cutting work. This is the world's No. 1 jigsaw blade lineup that can only be made by Bosch who knows the main body. Bimetal blade (applicable to products with "F" in the product number): A long-life blade that is hard to break and does not seize. Powder metal highs (T-118GFS, T-118EFS) · · · Powder metal is used for the cutting edge of the blade. Abrasion resistance and cutting performance of stainless steel are improved.
    atribut:
    • Cutting Capacity, Mild Steel Sheet (mm): 0.5~1.5
    • Effective Blade Length (mm): 67
    • Material: Heiss
    • Number of Threads: 36
    • Overall Length (mm): 92
    • Thickness (mm): 1
  7. BOSCH Jigsaw (Gergaji Mesin)
    Mulai

    Rp4.599.900

    BOSCH Jigsaw (Gergaji Mesin)
    Deskripsi:
    - Sample blade- Transparent Dustproof Cover- Burr stop guide- Dust Collecting Adapter- Case
  8. BOSCH Jigsaw Blade Special Material (Mata Gergaji Jigsaw)
    Mulai

    Rp1.099.900

    BOSCH Jigsaw Blade Special Material (Mata Gergaji Jigsaw)
    Deskripsi:
    Bosch jigsaw blades are processed at the Bosch Swiss factory using traditional hardening technology and advanced polishing technology, and are highly rated by users as high-quality cutting tools that demonstrate outstanding sharpness. The lineup of jigsaw blades with more than 70 types supports various materials and cutting operations, such as wood, metal, FRP, glass, high-speed cutting, polar curve, and finish cutting.Cutting work with a T-shank jigsaw
    atribut:
    • Blade Shape: clam blade
    • Blade Thickness (mm): 1.5
    • Cutting Capacity (mm): mild steel plate, aluminum, plastic 4-10, wood with nails 5-65
    • Cutting Method: straight cut
    • Effective Length (mm): 106
    • Material: Carbide
    • Model: T367XHM
    • Overall Length (mm): 132
    • Thread per Inch: 5~7
  9. BOSCH Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Mulai

    Rp3.199.900

    BOSCH Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Deskripsi:
    The most compact 18V professional cordless jigsaw. Extremely compact cordless jigsaw with the shortest length (only 260mm) in its class for perfect handling and manoeuvrability in curves, even in tight spaces.
  10. BOSCH Jig Saw Super (Gergaji Listrik)
    Mulai

    Rp12.999.900

    BOSCH Jig Saw Super (Gergaji Listrik)
    atribut:
    • Stroke (mm): 26
    • Cutting Capacity (mm) Aluminum: 20
    • Cutting Capacity (mm) Mild Steel Plate: 10
    • Cutting Capacity (mm) Stainless Steel: 5
    • Cutting Capacity (mm) Steel Plate: 10
    • Cutting Capacity (mm) Wood: 160
    • Material: Polyamide resin
    • Number of Stroke (minute): 800-3000
    • Power Consumption (W): 720
    • Power Cord Length (m): 5
    • Power Supply (V): AC100
  11. Daito Communication Equipment Micro Fuse
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

    Daito Communication Equipment Micro Fuse
    atribut:
    • Rated Curret (A): 2
    • Rated Voltage (V): AC/DC250
    • Rated Breaking Capacity (A): 50
  12. BOSCH Jigsaw Blades for Wood (Mata Gergaji Jigsaw)
    26%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp59.900

  13. BOSCH Jigsaw Blade Set (Mata Gergaji Jigsaw)
    Mulai

    Rp969.900

    BOSCH Jigsaw Blade Set (Mata Gergaji Jigsaw)
    Deskripsi:
    For thick metalwork and stainless steel. Uses a carbide tip that is resistant to breaking and twisting of the cutting edge. Carbide blades last up to 50 times longer (compared to bimetal blades).Cutting thick metal and stainless steel
    atribut:
    • Blade Thickness (mm): 1
    • Cutting Capacity (mm): 3-5 (stainless steel) / 3-5 (mild steel plate)
    • Effective Length (mm): 59
    • Main Unit Dimensions (mm): 10x92x1
    • Model: T-155HHM
    • Number of Threads: 10
    • Overall Length (mm): 92
  14. POWERTEC Wire Rope Clip (Klem Seling)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.900

    POWERTEC Wire Rope Clip (Klem Seling)
    Deskripsi:
    Penggunaan wire rope semakin banyak di beragam industri. Dengan banyaknya pengunaan, diperlukan alat untuk membantu keamanan penggunaan wire rope.Penggunaan wire rope sendiri beragam, ada yang digunakan sebagai penarik 1 lapis ada juga yang digunakan untuk penarik 2 lapis tali. Penggunaan 2 lapis tali sebagai penarik tentu saja lebih memberikan keamanan yang lebih tinggi dibanding hanya menggunakan 1 lapis tali saja.Dalam membentuk eye menggunakan wire rope, dibutuhkan alat bantu seperti wire rope clip atau klem sling. Klem sling merupakan penjepit yang kuat dan dapat menahan tarikan salah satu lapisan wire rope.Klem sling terdiri dari komponen U bolt, saddle dan baut. U bolt berfungsi untuk menjepit wire rope yang sudah digabung. Saddle berfungsi sebagai penahan jepitan. Sedangkan baut berfungsi sebagai pengunci agar jepitan tetap kuat meski wire rope ditarik.Klem seling Powertec tersedia dengan beragam ukuran. Pengguna dapat memilih ukuran mulai dari 6 mm hingga 50 mm. Ukuran tersebut dapat disesuaikan dengan ukuran wire rope yang ingin dijepit.Klem sling biasa disebut sebagai klem seling baja, karena banyak dibuat dari bahan baja, termasuk oleh Powertec. Powertec membekali produk klem seling baja dengan material baja galvanis. Dengan memiliki material baja, klem seling baja akan mampu menjepit wire rope bahkan di luar ruangan untuk waktu yang lama.
  15. POWERTEC Wire Rope 7x19 SS 304 (Tali Kawat Sling)
    Mulai

    Rp6.900

    POWERTEC Wire Rope 7x19 SS 304 (Tali Kawat Sling)
    atribut:
    • Construction: 7x19
    • Core: IWRC
    • Safety Standard Europe: EN 12385-4
    • Strength Grade (N/mm²): 1570
    • Surface: SS 304
    • Wire Rope Diameter (mm): 2-24
  16. ANSELL Gloves Solvex Nitrile (37-176) (Sarung Tangan Nitrile Anti Kimia)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp32.900

    ANSELL Gloves Solvex Nitrile (37-176) (Sarung Tangan Nitrile Anti Kimia)
    Deskripsi:
    Ketika Anda membutuhkan perlindungan dari paparan bahan cair dan berbahaya, sarung tangan Solvex telah terbukti menjadi pilihan yang lebih unggul daripada sarung tangan berbahan karet atau neoprene. Terbuat dari senyawa nitril yang memberikan kombinasi kekuatan dan ketahanan kimia yang luar biasa, sarung tangan Solvex tidak akan membesar, rusak, atau terdegradasi. Sarung tangan ini juga dapat melindungi tangan dari luka robek, tusuk, dan lecet! Lapisan katun lembut pada sarung tangan dapat menyerap keringat dan nyaman saat digunakan.
  17. BOSCH Jigsaw Blade T-Shank Set
    Mulai

    Rp609.900

    BOSCH Jigsaw Blade T-Shank Set
    Deskripsi:
    These jigsaw blade sets include multiple types of blades to handle a variety of cutting tasks.
    atribut:
    • Item: T-Shank Jig Saw Blade Set
    • UNSPSC: 31160000
  18. BOSCH Jigsaw Blade for Drywall and FRP
    Mulai

    Rp1.099.900

    BOSCH Jigsaw Blade for Drywall and FRP
    Deskripsi:
    The EXPERT accessory range series (identifiable by its blue packaging and red EXPERT logo). These products offer the highest performance among Bosch accessories. They achieve high durability and speed through cutting-edge technology. Ideal for cutting special materials such as gypsum board and FRP. Features a carbide blade for long life.
    atribut:
    • Blade Shape: Clam blade
    • Blade Thickness (mm): 1.25
    • Cutting Capacity (mm): Gypsum board 5.0-50, Plastic 5.0-20, FRP 5.0-20
    • Effective Length (mm): 74
    • Material: Carbide
    • Number of Teeth per Inch: 6
    • Purpose: Cutting drywall, FRP, and plastic with a T-shank jigsaw.
    • Total Length (mm): 100
Daftar Harga bosch jigsaw Terbaru November 2026
BOSCH Jigsaw Blade for Plastic (Mata Gergaji Jigsaw)Rp489.900
BOSCH Jigsaw (Gergaji Mesin)Rp1.099.900
BOSCH Jigsaw (Gergaji Mesin)Rp4.999.900
BOSCH Jigsaw Blade for Special Applications (Mata Gergaji Jigsaw)Rp109.900
BOSCH JigsawRp3.599.900
BOSCH Mata Gergaji Jigsaw untuk Pengerjaan LogamRp169.900
BOSCH Jigsaw (Gergaji Mesin)Rp4.599.900
ALDO Klem Kabel SelingRp1.900
BOSCH Jigsaw Blade Special Material (Mata Gergaji Jigsaw)Rp1.099.900
BOSCH Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)Rp3.199.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait